
Electra 6 Light Up Chandelier With Oxidized Bronze Finish
Mfr # 9836P28-6-125
Zoro # G612667926
product price: $712.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Oxidized Bronze
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9836P28-6-125
Zoro #
G612667926
UPC #
695320029291
Country of Origin
China
Dimensions
Diameter
28 in
Length
36 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Oxidized Bronze
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Oxidized Bronze
Color
Oxidized Bronze
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Sometimes, all a room needs is a new light fixture that will not just cast a warm glow but will also lend a touch of class. This Electra 6 Light Chandelier can do just that, and more. An up chandelier finished in oxidized bronze, anyone will instantly notice the slender candelabra arms of this fixture gracefully draped with strings of tiny clear crystal beads. For a more polished finish, faceted crystals in teardrop shape dangle at the bottom of the frame. Pair this fixture with flame-tip bulbs for a more compelling impact.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful oxidized bronze finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.