Zoro Homepage

Element 1 Light Wall Light With Polished Nickel Finish

  • Mfr # 1125W8-1-613

  • Zoro # G212667906


product price: $35.99
/ea

Key Features

Height
6 in
Width
8 in
Fixture Voltage
120V
Length
14 in
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125W8-1-613
Zoro #
G212667906
UPC #
695320069396
Country of Origin
China

Dimensions

Height
6 in
Width
8 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Lamp Type
G9
Housing Material
Metal
Color
Polished Nickel
Installation Location
Indoor

Description

Add a touch of modern romance to your living room, dining room, or hallway with the Element 1 Light Wall Sconce in Polished Nickel. Ready to enliven a dull room, this is the perfect lighting to shine style to a dreary space. Use this as accent lighting to highlight artwork or set one in between a trio of mirrors to enhance the ambiance of a room. Wherever you choose to place this, expect it to be a space-saving delight.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.