Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 1 Light Wall Light With Sun Gold Finish

  • Mfr # 1125W8-1-268

  • Zoro # G712667871


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
8 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125W8-1-268
Zoro #
G712667871
UPC #
695320069464
Country of Origin
China

Dimensions

Height
6 in
Width
8 in
Length
14 in

Details

Fixture Voltage
120V
Finish
Sun Gold
Housing Material
Metal
Lamp Type
G9
Color
Sun Gold
Installation Location
Indoor

Description

Replace a traditional table lamp in the home office or library with this Element 1 Light Wall Sconce in Sun Gold and save space. Promising you to stay out of the way, this stylish wall sconce will clear up your desk and provide you still with the illumination you need. You can also install this golden wall sconce to give the guest room a hotel-style lighting or to create drama in a hallway.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.