
Element 11 Light Chandelier With Polished Nickel Finish
Mfr # 1125P24-11-613
Zoro # G112669635
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
11
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125P24-11-613
Zoro #
G112669635
UPC #
695320069341
Country of Origin
China
Dimensions
Diameter
24 in
Length
37 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
11
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
7 W
Finish
Polished Nickel
Glass Color
Frosted
Voltage
120V
Material
Metal
Color
Polished Nickel
Installation Location
Indoor
Description
A designer favorite, the Large Element 11 Light Chandelier will bring a playful and punchy style to your mid-century modern interiors. Let this fixture's frosted glass shades and multiple arms in polished nickel complement the ghost dining chairs that you have or the long rectangular wooden patio table in your shaded outdoor entertainment space. Create your desired ambiance easily with this stylish 24 inch luminaire.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.