
Element 17 Light Chandelier With Polished Nickel Finish
Mfr # 1125P39-17-613
Zoro # G712669394
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
17
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125P39-17-613
Zoro #
G712669394
UPC #
695320069358
Country of Origin
China
Dimensions
Length
52 in
Diameter
39 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
17
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
7 W
Finish
Polished Nickel
Glass Color
Frosted
Voltage
120V
Color
Polished Nickel
Material
Metal
Installation Location
Indoor
Description
The Element 17 Light Chandelier is an oversized 39 inch luminaire with a space-age Sputnik style. This funky light fixture comes in polished nickel finish and features 17 frosted glass globe shades. The spoke-style arms are sure to grab glances as it gives your space a bold, new look. Add this versatile light fixture to a bedroom, living room, or hallway and see it make a lasting impression.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.