Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element 4 Light Flush Mount With Sun Gold Finish

  • Mfr # 1125C16-4-268

  • Zoro # G812669270


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Sun Gold
Length
7 in
Lamp Type
G9
Voltage
120V
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125C16-4-268
Zoro #
G812669270
UPC #
695320069440
Country of Origin
China

Dimensions

Length
7 in
Width
16 in
Height
7 in
Diameter
16 in

Details

Housing Finish
Sun Gold
Lamp Type
G9
Voltage
120V
Watts
7 W
Dimmable
Yes (Dimmer Not Included)
Finish
Sun Gold
Glass Color
Frosted
Color
Sun Gold
Housing Material
Metal
Installation Location
Indoor

Description

Give your space a subtle hint of retro glam with the Element 4 Light Flush Mount Light in Sun Gold. The glossy finish, clean lines, and bold spherical shades will amp up the drama in any room. This 4 Light Sputnik chandelier may be small but it promises a big impact with its sleek profile. Add a dimmer to change the light brightness depending on the mood you wish to create.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.