
Element 8 Light Chandelier With Polished Nickel Finish
Mfr # 1125P16-8-613
Zoro # G512669327
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Other Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1125P16-8-613
Zoro #
G512669327
UPC #
695320069365
Country of Origin
China
Dimensions
Length
29 in
Diameter
16 in
Details
Fixture Type
Other Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
7 W
Finish
Polished Nickel
Glass Color
Frosted
Voltage
120V
Material
Metal
Color
Polished Nickel
Installation Location
Indoor
Description
Introduce a classic yet futuristic look to your home with the Element 8 Light Chandelier. Designed with a mid-century look and a modern industrial feel, this Sputnik chandelier measures 16 inches in diameter and displays a beautiful polished nickel finish. Get ample illumination plus a high dose of style from this contemporary chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.