Zoro Homepage

Element 9 Light Flush Mount With Sun Gold Finish

  • Mfr # 1125C24-9-268

  • Zoro # G612669456


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Sun Gold
Length
7 in
Lamp Type
G9
Voltage
120V
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125C24-9-268
Zoro #
G612669456
UPC #
695320069457
Country of Origin
China

Dimensions

Length
7 in
Width
24 in
Height
7 in
Diameter
24 in

Details

Housing Finish
Sun Gold
Lamp Type
G9
Voltage
120V
Watts
7 W
Dimmable
Yes (Dimmer Not Included)
Finish
Sun Gold
Glass Color
Frosted
Color
Sun Gold
Housing Material
Metal
Installation Location
Indoor

Description

The Element 9 Light Flush Mount in Sun Gold can help give your space some refined elegance. Thanks to this fixture's golden tone and sense of scale, it would be easier now to style up a room with low ceiling. Bring enough illumination and a hint of mid-century character to your space through this fascinating flush mount Sputnik chandelier.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful sun gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.