
Elementary 1 Light Down Pendant With Pearl Gold Finish
Mfr # 1143P12-1-270
Zoro # G112667938
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Color
Pearl Gold
Height
11 in
Length
11 in
Housing Finish
Pearl Gold
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1143P12-1-270
Zoro #
G112667938
UPC #
695320069679
Country of Origin
China
Dimensions
Height
11 in
Length
11 in
Width
12 in
Diameter
12 in
Details
Color
Pearl Gold
Housing Finish
Pearl Gold
Lamp Type
Incandescent
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Elementary
Shade Color Family
White
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Pearl Gold
Glass Color
White
Material
Metal
Installation Location
Indoor
Description
A fashionable choice for ambient illumination, the Elementary 1 Light Pendant in Pearl Gold makes a charming addition above a kitchen island or counter. Made of metal and glass, this 12 inch pendant light features a white and gold combination that looks chic, effortless, and modern. Hang a trio of this pendant light in your kitchen or dining room and bring not just a boost of brightness but also a subtle yet significant style to your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pearl gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.