
Elementary 1 Light Down Pendant With Pearl Gold Finish
Mfr # 1143P16-1-270
Zoro # G512667705
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Pearl Gold
Height
12 in
Length
12 in
Housing Finish
Pearl Gold
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1143P16-1-270
Zoro #
G512667705
UPC #
695320069662
Country of Origin
China
Dimensions
Height
12 in
Length
12 in
Width
16 in
Diameter
16 in
Details
Color
Pearl Gold
Housing Finish
Pearl Gold
Lamp Type
Incandescent
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Elementary
Shade Color Family
White
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Pearl Gold
Glass Color
White
Material
Metal
Installation Location
Indoor
Description
Bring a splash of contemporary style to your space with this 16 inch Elementary 1 Light Pendant. Suspended from an adjustable downrod is a white glass pendant with pearl gold midline ring accent. The combination of white and gold finishes gives this piece a neat and sleek look. This fixture is compatible with a dimmer.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful pearl gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.