
Elisa 1 Light Down Pendant With Black Finish
Mfr # 9845P10-101
Zoro # G712668045
product price: $38.39
/eaKey Features
Color
Black
Height
18 in
Length
18 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9845P10-101
Zoro #
G712668045
UPC #
695320030075
Country of Origin
China
Dimensions
Height
18 in
Length
18 in
Width
10 in
Diameter
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Elisa
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
The Elisa 1 Light Bell Pendant has an irresistible appeal. It features a black-finished bell-like profile with gold trim. This light fixture's distinct charm can add a hint of glam to your space while doing its job of illuminating a task area. Perfect over your kitchen island, dining table, or pool table, this light source will give any room a nostalgic yet edgy update.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.