
Elisa 1 Light Down Pendant With Black Finish
Mfr # 9845P9-101
Zoro # G112668003
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
14 in
Length
14 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9845P9-101
Zoro #
G112668003
UPC #
695320030068
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Width
9 in
Diameter
9 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Contemporary
Collection Name
Elisa
Shade Material
Metal
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
An excellent showpiece over your kitchen island, the Elisa 1 Light Pendant and its alluring black finish will complement farmhouse, industrial, vintage, rustic, and transitional spaces. This attractive light fixture has a domed shade measuring 9 inches in diameter. This is the light source to install when you want to add a bit of brightness, a hint of glam, and a touch of drama to a neutral space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.