
Elsa 3 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5320P10C-S
Zoro # G112668768
product price: $266.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5320P10C-S
Zoro #
G112668768
UPC #
695320015874
Country of Origin
China
Dimensions
Height
17 in
Length
10 in
Width
10 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
3
Light Type
Halogen
Style
Crystal
Collection Name
Elsa
Shade Material
Glass
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
3
Finish
Chrome
Description
Perfect for just about any room in a home, the Elsa 3 Light Pendant will bring whimsical luxury to wherever it is placed. This light fixture with a shapely drum shade glitters with class and it does so without being pretentious and intrusive. This glam mini pendant delivers light through three G9 bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.