
Elton 3 Light Chandelier With Satin Nickel Finish
Mfr # 9951P16-3-606
Zoro # G512668030
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Satin Nickel
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9951P16-3-606
Zoro #
G512668030
UPC #
695320041934
Country of Origin
China
Dimensions
Length
20 in
Diameter
16 in
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Satin Nickel
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Satin Nickel
Glass Color
Clear
Voltage
120V
Color
Satin Nickel
Material
Metal
Installation Location
Indoor
Description
The Elton 3 Light Chandelier displays a rustic meets upscale look. It features a 16 inch orbital frame holding three candelabra bulbs. The satin nickel finish looks as though faded but exudes a vibe like it's been loved and admired for years. With minimal structural footprint, this striking chandelier deserves a spot in your refined rustic home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful satin nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.