Zoro Homepage

Empire 13 Light Flush Mount With Gold Finish

  • Mfr # 8001C24G

  • Zoro # G112668850


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold
Length
13 in
Lamp Type
E12
Voltage
120V
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001C24G
Zoro #
G112668850
UPC #
695320003154
Country of Origin
China

Dimensions

Length
13 in
Width
24 in
Height
13 in
Diameter
24 in

Details

Housing Finish
Gold
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Gold
Housing Material
Metal
Color
Gold
Installation Location
Indoor

Description

Make your living room shine with this close-to-ceiling lighting option. The Empire 13 Light Flush Mount measures 24 inches wide and has a gold-finished hardware that's covered in glittering faceted crystals. This light source with candelabra bulbs is also dimmer-compatible making it a truly fine choice for giving your sitting area a high-end look and a luxurious mood.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.