Zoro Homepage

Empire 17 Light Down Chandelier With Chrome Finish

  • Mfr # 8001P24C

  • Zoro # G112669147


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001P24C
Zoro #
G112669147
UPC #
695320003239
Country of Origin
China

Dimensions

Diameter
24 in
Length
34 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor

Description

Add a hint of five-star luxury to your days by choosing the Empire 17 Light Chandelier as your foyer, living room, or stairwell lighting. This large down chandelier features two tiers enveloped completely in clear crystals. The metal frame in chrome finish holds 17 bulbs and is beautifully concealed by even more crystals. This glamorous lighting option will instantly set a luxurious tone in your space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.