Zoro Homepage

Empire 19 Light Down Chandelier With Chrome Finish

  • Mfr # 8001P32C

  • Zoro # G412669304


product price: $1,508.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001P32C
Zoro #
G412669304
UPC #
695320008876
Country of Origin
China

Dimensions

Diameter
32 in
Length
41 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
19
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Voltage
120V
Material
Metal
Installation Location
Indoor

Description

Effortlessly infuse elegance to your space with the Empire 19 Light Chandelier in Chrome. This down chandelier has a two Tiered frame construction embellished all over with clear crystals. This oversized lighting option has 19 candelabra bulbs ready to cast a softly glittering glow to your space. Use this lighting option to enhance the mood in the living room or to make your dining space feel a little more luxe.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.