Zoro Homepage

Empire 2 Light Wall Sconce With Gold Finish

  • Mfr # 8001W12G-A

  • Zoro # G212667876


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
12 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001W12G-A
Zoro #
G212667876
UPC #
695320008975
Country of Origin
China

Dimensions

Height
7 in
Width
12 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Gold
Housing Material
Metal
Lamp Type
E12
Installation Location
Indoor
Color
Gold

Description

Make a room glow with layered lighting. Install the Empire 2 Light Wall Sconce in Gold in the entryway, hallway, or the living room and let its glistening glow deliver just the right amount of illumination when you don't want an area to be glaring bright. This 12 inch wide wall light is inspired by the look of a traditional chandelier and makes for an interesting addition to any space as it functions not just as a light source but also as a decor.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.