Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 20 Light Flush Mount With Chrome Finish

  • Mfr # 8001C36C

  • Zoro # G412668734


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
15 in
Lamp Type
E12
Voltage
120V
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001C36C
Zoro #
G412668734
UPC #
695320008722
Country of Origin
China

Dimensions

Length
15 in
Width
36 in
Height
15 in
Diameter
36 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Easily make your living room a haven of grandeur by using the Empire 20 Light Flush Mount Chandelier as lighting. This 36 inch wide chrome-finished light source is mounted close to the ceiling so it takes less air space. With this glittering fixture casting light over your sitting room, you can refresh your home's ambiance and make your space look more refined without spending a fortune.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.