Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 34 Light Down Chandelier With Chrome Finish

  • Mfr # 8001P36C

  • Zoro # G612669401


product price: $3,298.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001P36C
Zoro #
G612669401
UPC #
695320008890
Country of Origin
China

Dimensions

Diameter
36 in
Length
72 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
34
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Installation Location
Indoor

Description

The Empire 34 Light Chandelier is an oversized three Tiered down chandelier that won't fail in making a statement. Dressed in crystals, this light source has a chrome-finished hardware and a candelabra-style frame holding 34 bulbs. Perfect as an entryway chandelier or as drop stairwell lighting, this brilliant light fixture will lend a polished character to an otherwise awkward, empty space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.