
Empire 42 Light Down Chandelier With Chrome Finish
Mfr # 8001P50C
Zoro # G012669292
product price: $5,038.00
/eaKey Features
Fixture Type
Down Chandelier
Lamp Quantity
42
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P50C
Zoro #
G012669292
UPC #
695320016918
Country of Origin
China
Dimensions
Diameter
50 in
Length
95 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
42
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Voltage
120V
Color
Chrome
Material
Metal
Installation Location
Indoor
Description
Designed with the imposing appeal of a skyscraper, the Empire 42 Light Chandelier can instantly update the look and feel of your space. Once you catch sight of this luxurious light source, a feeling of elegance will wash over you. Meant to be a centerpiece of radiance, this four Tiered down chandelier with glistening crystal draping can certainly take a room's attitude and atmosphere to the next level.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.