
Empire 6 Light Chandelier With Chrome Finish
Mfr # 8001P14C
Zoro # G912669101
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P14C
Zoro #
G912669101
UPC #
695320003178
Country of Origin
China
Dimensions
Diameter
14 in
Length
21 in
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Installation Location
Indoor
Description
Got a room that needs some eye-catching decor? Let the Empire 6 Light Pendant style it up. Not just a light source, this small-scale chandelier with 14 inch diameter and 18 inch height is perfect for enhancing the look of a small space. Place this crystal-covered chrome mini chandelier in an unexpected location like the kitchen and see it give such space some extra lighting plus a boost in elegance.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.