Zoro Homepage

Empire 6 Light Chandelier With Gold Finish

  • Mfr # 8001P14G

  • Zoro # G712669042


product price: $426.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001P14G
Zoro #
G712669042
UPC #
695320003185
Country of Origin
China

Dimensions

Length
21 in
Diameter
14 in

Details

Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Voltage
120V
Material
Metal
Color
Gold
Installation Location
Indoor

Description

Got a room that needs some eye-catching decor? Let the Empire 6 Light Pendant style it up. Not just a light source, this small-scale chandelier with 14 inch diameter and 18 inch height is perfect for enhancing the look of a small space. Place this crystal-covered gold mini chandelier in an unexpected location like the kitchen and see it give such space some extra lighting plus a boost in elegance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.