Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Empire 6 Light Table Lamp With Gold Finish

  • Mfr # 8001T14G

  • Zoro # G412533025


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Gold
Bulb Type
E12
Length
34 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001T14G
Zoro #
G412533025
UPC #
695320008944
Country of Origin
China

Dimensions

Length
34 in
Outside Diameter
14 in

Details

Material
Metal
Finish
Gold
Color
Gold
Bulb Type
E12
Voltage
120V
Installation Location
Indoor

Description

Whether you're looking for nightime luminescence or for luxe layered lighting, the Empire 6 Light Table Lamp can provide what you need and more. The lamp is designed with a gold-finished hardware and a shade embellished with clear crystals. This glistening light source can shed a beautiful glow in the bedroom, soften the mood in the living room, and make an entryway feel more inviting.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.