
Empire 8 Light Down Chandelier With Gold Finish
Mfr # 8001P18G
Zoro # G712669219
product price: $522.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001P18G
Zoro #
G712669219
UPC #
695320034998
Country of Origin
China
Dimensions
Length
23 in
Diameter
18 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
8
Housing Finish
Gold
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Gold
Voltage
120V
Material
Metal
Color
Gold
Installation Location
Indoor
Description
A sculptural lighting perfect above a dining table. The Empire 8 Light Chandelier in Gold has a medium size with its 18 inch diameter and 20 inch height. This candelabra down chandelier can provide not just illumination but also depth and warmth in an area where you frequently gather family and friends. The glittering crystal details of this light source can also elevate the style of the room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.