
Empire 8 Light Floor Lamp With Gold Finish
Mfr # 8001F18G
Zoro # G612533009
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Length
68 in
Material
Metal
Bulb Type
E12
Outside Diameter
18 in
Installation Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001F18G
Zoro #
G612533009
UPC #
695320008746
Country of Origin
China
Dimensions
Length
68 in
Outside Diameter
18 in
Details
Material
Metal
Finish
Gold
Bulb Type
E12
Installation Location
Indoor
Color
Gold
Voltage
120V
Description
Enhance the ambiance in a room with the Empire 8 Light Floor Lamp. Designed with a gold-finished metal base and arms with crystal-embellished shade, this sophisticated light source can make any space feel more luxe and intimate. At 68 inches tall, the scale is perfect for illuminating a living room or a spacious bedroom.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.