Zoro Homepage

Empire 8 Light Flush Mount With Gold Finish

  • Mfr # 8001C20G

  • Zoro # G112668874


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gold
Length
12 in
Lamp Type
E12
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001C20G
Zoro #
G112668874
UPC #
695320003130
Country of Origin
China

Dimensions

Length
12 in
Width
20 in
Height
12 in
Diameter
20 in

Details

Housing Finish
Gold
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Gold
Housing Material
Metal
Color
Gold
Installation Location
Indoor

Description

Want to do a little sprucing up at home? Time to update the lighting. Pick the Empire 8 Light Flush Mount to give your living room a touch of luxury. You can also use this gold-finished crystal-embellished light source to make your guest room feel a little more thoughtful. Perfect for adding interest in a small space, this 20 inch light fixture with candelabra bulbs deliver not just warm illumination but also a warm ambiance.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful gold finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.