
Enchanted 6 Light Down Chandelier With Chrome Finish
Mfr # 5653P20C
Zoro # G912669132
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5653P20C
Zoro #
G912669132
UPC #
695320024654
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Description
The Enchanted 6 Light Chandelier is an oh-so-glamorous light fixture ready to provide your space with a romantic and bewitching glow. True to its name, this 20 inch wide and 40 inch tall down chandelier delivers a delightfully charming appeal to wherever it is placed. Position this in your all-white French provincial entryway or in your modern farmhouse themed space. Concealed inside the draped metal chains are six candelabra-based bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.