
Eternity 1 Light Drum Shade Mini Pendant With Chrome Finish
Mfr # 5008P6ST
Zoro # G812669393
product price: $146.00
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Length
6 in
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5008P6ST
Zoro #
G812669393
UPC #
695320030372
Country of Origin
China
Dimensions
Height
12 in
Length
6 in
Width
6 in
Details
Color
Stainless Steel
Housing Finish
Stainless Steel
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Eternity
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Stainless Steel
Description
A series of the Eternity 1 Light Pendant Crystal will fill your open concept kitchen with soft, warm, and inviting glow. The 6 inch chrome-finished drum shade with laser-cut pattern exudes modern refinement. Beads dangling from the inside of the textured drum shade helps up the ante of this glam chandelier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.