
Eternity 1 Light Pendant With Chrome Finish
Mfr # 1032P6-1-601-S
Zoro # G212667739
product price: $67.99
/eaKey Features
Color
Chrome
Length
6 in
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032P6-1-601-S
Zoro #
G212667739
UPC #
695320066333
Country of Origin
China
Dimensions
Height
12 in
Length
6 in
Width
6 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Halogen
Style
Crystal
Collection Name
Eternity
Shade Material
Metal
Chandelier/ Pendant Type
Drum Shade Mini Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Description
Make any space shine with the presence of the Eternity 1 Light Pendant. It features a mini drum shade measuring 6 inches in diameter and 10 inches in height. Glittering crystal drops shine from within. This mini chandelier makes the perfect touch up to a dull corner, to your reading nook, or the home office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.