Zoro Homepage

Eternity 14 Light Chandelier With Chrome Finish

  • Mfr # 1032P39-14-601-RC

  • Zoro # G812667764


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032P39-14-601-RC
Zoro #
G812667764
UPC #
695320066319
Country of Origin
China

Dimensions

Length
16 in
Width
39 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
G9
Installation Location
Indoor

Description

Giving your dining area a romantic aura with this Eternity 14 Light Chandelier. This oversized glam chandelier features a 39 inch rectangular drum shade in chrome-finish. Cascading from the inside of the shade are clear crystal beads that shimmers like twinkling stars. This is the decorative light fixture you need to create a chic home that doesn't look overdone.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.