Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eternity 4 Light Vanity Light With Chrome Finish

  • Mfr # 5008W26ST-O

  • Zoro # G812669409


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
4 in
Length
7 in
Voltage
120V
Light Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008W26ST-O
Zoro #
G812669409
UPC #
695320030419
Country of Origin
China

Dimensions

Height
4 in
Length
7 in
Width
24 in

Details

Color
Stainless Steel
Voltage
120V
Light Type
G9
Housing Material
Metal
Installation Location
Indoor

Description

The Eternity 4 Light Wall Sconce is just a total stunner. It exudes modern elegance in a classic way with its textured shade. The crystal beads dangling from the inside look on point and ready to add a great dose of sparkle to any space. This 5 inch wide vanity light can easily glam up your bathroom.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful stainless steel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.