Zoro Homepage

Eustis 1 Light Wall Sconce With Polished Nickel Finish

  • Mfr # 9735W7-1-613

  • Zoro # G812667665


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Fixture Voltage
120V
Lamp Type
E26
Housing Material
Metal
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9735W7-1-613
Zoro #
G812667665
UPC #
695320106527
Country of Origin
China

Dimensions

Height
12 in
Width
7 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Lamp Type
E26
Housing Material
Metal
Installation Location
Indoor
Color
Polished Nickel

Description

There's something about the clean profile of this Eustis 1 Light Polished Nickel Wall Sconce. It has a comforting vibe thanks to its exposed bulb and conical glass shade. The sleek wall plate and subtle sheen of the finish, on the other hand, displays a modern appeal. Put this above a kitchen window to shine light over a farmhouse sink, or in the bathroom, bedroom, dining room or entryway. Wherever you place it, it's sure to make the space look and feel cozy and chic.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.