Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eustis 2 Light Wall Sconce With Black & Gold Brass Finish

  • Mfr # 9735W15-2-101

  • Zoro # G912667817


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Fixture Voltage
120V
Housing Material
Metal
Length
11 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9735W15-2-101
Zoro #
G912667817
UPC #
695320039474
Country of Origin
China

Dimensions

Height
11 in
Width
15 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Black & Gold Brass
Housing Material
Metal
Lamp Type
E26
Installation Location
Indoor
Color
Black & Gold Brass

Description

Illuminate a space with a modern yet rustic charm through the Eustis 2 Light Black/Gold Wall Sconce. This fixture is designed with an elegant backplate in black with gold brass screws and dual arms. Two conical glass shades that provide a view of the bulbs make this sleek yet rich fixture look extra stunning. This light source is perfect for walls surrounding an artwork or mirror, in bathrooms and above kitchen windows, and even in hallways above doors.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & gold brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.