
Eustis 2 Light Wall Sconce With Polished Nickel Finish
Mfr # 9735W15-2-613
Zoro # G912667824
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Fixture Voltage
120V
Lamp Type
E26
Length
11 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9735W15-2-613
Zoro #
G912667824
UPC #
695320106503
Country of Origin
China
Dimensions
Height
11 in
Width
15 in
Length
11 in
Details
Fixture Voltage
120V
Finish
Polished Nickel
Lamp Type
E26
Housing Material
Metal
Installation Location
Indoor
Color
Polished Nickel
Description
A beautiful light fixture perfect for a modern farmhouse setting. This Eustis 2 Light Polished Nickel Wall Sconce features a sleek rectangular backplate with two slender arms holding two conical glass shades. It exudes a clean and luxurious yet homey vibe given the see-through shade and the exposed bulbs. Situate this in the living room, dining room, home office, hallway, or bathroom for a soft and even gleam.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.