Zoro Homepage

Eustis 3 Light Wall Sconce With Black & Gold Brass Finish

  • Mfr # 9735W24-3-101

  • Zoro # G012667748


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Fixture Voltage
120V
Housing Material
Metal
Length
11 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9735W24-3-101
Zoro #
G012667748
UPC #
695320039481
Country of Origin
China

Dimensions

Height
11 in
Width
24 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Black & Gold Brass
Housing Material
Metal
Lamp Type
E26
Color
Black & Gold Brass
Installation Location
Indoor

Description

Designed with comfort and practicality in mind, the Eustis 3 Light Black/Gold Wall Sconce would make a great addition in any home. This light source features a rectangular backplate in black with three sleek arms in gold brass holding three conical glass shade. Its classy black and gold color combination provides a glamorous touch to the provincial vibe of the cone-shaped shades. The result? A lovely fusion of warmth and modernity, of character and sophistication.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black & gold brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.