Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eustis 3 Light Wall Sconce With Polished Nickel Finish

  • Mfr # 9735W24-3-613

  • Zoro # G612667704


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Fixture Voltage
120V
Housing Material
Metal
Length
11 in
Lamp Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9735W24-3-613
Zoro #
G612667704
UPC #
695320106510
Country of Origin
China

Dimensions

Height
11 in
Width
24 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Housing Material
Metal
Lamp Type
E26
Installation Location
Indoor
Color
Polished Nickel

Description

The Eustis 3 Light Polished Nickel Wall Sconce is a light fixture with a modern rustic appeal. Its warmth comes from the exposed bulbs and the conical glass shades while its present-day style is shown by its streamlined look and clean profile. The polished nickel rectangular plate with three slender arms displays informal elegance. This is a fixture to add if you want to add charm and warmth to your modern or contemporary space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.