
Extended 3 Light Down Mini Pendant With Chrome Finish
Mfr # 5081P10C-R
Zoro # G912667985
product price: $292.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
21 in
Length
21 in
Housing Finish
Chrome
Lamp Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081P10C-R
Zoro #
G912667985
UPC #
695320012880
Country of Origin
China
Dimensions
Height
21 in
Length
21 in
Width
10 in
Diameter
10 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Halogen
Mounting
Cable
Voltage
120V
Number of Lights
3
Light Type
GU10
Style
Crystal
Collection Name
Extended
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
3
Finish
Chrome
Material
Metal
Installation Location
Indoor
Description
The Extended 3 Light Pendant with Round Canopy is a fine choice for adding sparkle to a small room. This light source won't take up a lot of space but it will surely deliver a lot of light and style. On a polished chrome canopy are three hanging tubes dangling with glittering crystal beads. This light fixture measures 10 inches in diameter and is in the perfect size to elevate the style of a powder room.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.