
Felicity LED Chandelier With Chrome Finish
Mfr # 1084P52-601-RC-1C
Zoro # G912668920
product price: $1,174.00
/ea
Free Shipping & Returns
Key Features
Length
17 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1084P52-601-RC-1C
Zoro #
G912668920
UPC #
695320068474
Country of Origin
China
Dimensions
Length
17 in
Width
52 in
Details
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
Integrated LED
Lumens
4160
Installation Location
Indoor
Description
The Felicity 1 Tier 52 inch Rectangular LED Chandelier beautiful combines sparkles and lines. This chrome-finished light fixture has a 52 inch long rectangular frame all wrapped in LEDs and glittering crystals. Its dynamic silhouette is at its radiant best! This light fixture is guaranteed to be a fabulous addition to your dining room or kitchen.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.