
Fermont 6 Light Satin Nickel and Pearl Black Mini Pendant
Mfr # 1583P8-6-612
Zoro # G012667793
product price:Â $185.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel & Pearl Black
Height
33 in
Length
8 in
Width
8 in
Housing Finish
Satin Nickel & Pearl Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1583P8-6-612
Zoro #
G012667793
UPC #
695320043662
Country of Origin
China
Dimensions
Height
33 in
Length
8 in
Width
8 in
Details
Color
Satin Nickel & Pearl Black
Housing Finish
Satin Nickel & Pearl Black
Lamp Type
LED
Mounting
Rod
Voltage
120 V
Number of Lights
6
Light Type
LED
Style
Modern
Collection Name
Fermont
Chandelier/ Pendant Type
Mini Pendant
Number of Light Bulbs Required
6
Finish
Satin Nickel & Pearl Black
Description
This breathtaking Fermont 6 Light Satin Nickel and Pearl Black Mini Pendant is a beautiful piece from our Fermont Collection. With its sophisticated beauty and stunning details, it is sure to add the perfect touch to your decoration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.