Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiji Integrated LED Black Outdoor Wall Light

  • Mfr # 1702W36-101

  • Zoro # G412533032


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
4.3 in
Height
36 in
Length
36 in
Lumens
468
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702W36-101
Zoro #
G412533032
UPC #
695320044959
Country of Origin
China

Dimensions

Width
4.3 in
Height
36 in
Length
36 in

Details

Voltage
120V
Lumens
468
Fixture Housing Color
Black
Lamp Type
Integrated LED
Housing Material
Metal
Installation Location
Outdoor

Description

Elevate your outdoor space with the Fiji Integrated LED Outdoor Wall Light. Designed to seamlessly blend style with functionality, this wall light features a sleek design that complements your exterior space with its beautiful black finish. Illuminate your surroundings with the integrated LED fixture, providing a warm and inviting glow. Crafted with a focus on modern aesthetics, this outdoor wall light is the perfect choice to enhance the ambiance of your outdoor living area.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.