Zoro Homepage

Flawless 10 Light Up Chandelier With Chrome Finish

  • Mfr # 2016P37C-10

  • Zoro # G812667986


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016P37C-10
Zoro #
G812667986
UPC #
695320013627
Country of Origin
China

Dimensions

Length
24 in
Width
37 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

Give your streamlined, modern space a cozier update by incorporating this transitional up chandelier. The Flawless 10 Light Chandelier in Chrome features a beautiful candelabra frame with faceted crystal decorations. It exudes a timeless, unblemished beauty that will instantly provide character to your space. Allow this dimmer-compatible light source to provide your space with a warm and welcoming glow.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.