Zoro Homepage

Flawless 14 Light Up Chandelier With Chrome Finish

  • Mfr # 2016P54C-14

  • Zoro # G912667718


product price: $482.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
24 in
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016P54C-14
Zoro #
G912667718
UPC #
695320030174
Country of Origin
China

Dimensions

Length
24 in
Width
54 in

Details

Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor

Description

The dynamic look of the Flawless 14 Light Chandelier in Chrome is what makes it special. Its design combines the old with the new and creates a charming in-between appeal. Perfect over your dining table or your upscale kitchen island, this up chandelier is bound to add character to wherever you choose to place it. The 52 inch long horizontal assembly of modern candelabras and faceted crystals will give any space a classic and contemporary, multi-layered allure.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.