
Flawless 2 Light Wall Sconce With Chrome Finish
Mfr # 2016W15C-2
Zoro # G412667621
product price: $72.99
/eaKey Features
Height
10 in
Width
15 in
Fixture Voltage
120V
Length
14 in
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2016W15C-2
Zoro #
G412667621
UPC #
695320020090
Country of Origin
China
Dimensions
Height
10 in
Width
15 in
Length
14 in
Details
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
E12
Color
Chrome
Installation Location
Indoor
Description
This Flawless 2 Light Chrome Wall Sconce will bring any space in transit to two style destinations - the past and the present. This transitional wall light displays a then-and-now charm with its candelabra arms and faceted crystal trimmings. Perfect for the bathroom, a narrow hallway, for flanking a mirror in the entryway or an art piece in the dining room, this wall-mounted light source will provide not just an added layer of illumination but also a new layer of character to any space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.