
Florence LED Chandelier With Chrome Finish
Mfr # 5635P20ST-3R (Clear)
Zoro # G812667719
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5635P20ST-3R (Clear)
Zoro #
G812667719
UPC #
695320024135
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Chrome
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
56 W
Finish
Chrome
Description
The Florence 3 Tier Ring LED Chandelier will give your space that Hollywood glam vibe. This glam light fixture has sparkling crystal beads on three concentric rings. Built inch LEDs diffuse bright, opulent light. Hang this in your foyer, stairwell, or high-ceiling living room for a brilliant impact that no one will forget.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.