
Flurry 17 Light Down Chandelier With Chrome Finish
Mfr # 5630P35C
Zoro # G212667616
product price: $882.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5630P35C
Zoro #
G212667616
UPC #
695320024029
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
17
Housing Finish
Chrome
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome
Description
The Flurry 17 Light Chandelier is indeed a flurry of sparkle. This breathtaking light source can create a glamorous atmosphere in your living room. Designed with lush clusters of crystal beads, this oversized down chandelier is ready to cast dramatic lighting that's sure to give any space an opulent look and feel. Measuring 35 inches in diameter, 32 inches in height, with an adjustable chain, this hanging light fixture will instantly add splendor and style to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.