
Flute 1 Light LED Pendant With Black Finish
Mfr # 1262P5-1-101
Zoro # G912667688
product price: $102.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
1 in
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1262P5-1-101
Zoro #
G912667688
UPC #
695320107067
Country of Origin
China
Dimensions
Height
19 in
Length
1 in
Width
1 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Integrated LED
Style
Contemporary
Collection Name
Flute
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Finish
Black
Description
Emitting light directly downwards, the Flute 1 Light Pendant is suitable as a reading light and as a subtle illumination for a dull corner or uninteresting area in your living space. Use this modern luminaire with simple and clean silhouette to create a cozy atmosphere in different areas of your home. This slender suspension, used singly or in groups, will look perfect in the dining room, on an end table, and in the bedroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.