
Flute 14 Light LED Chandelier With Black Finish
Mfr # 1262P32-14-101
Zoro # G812667740
product price: $712.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1262P32-14-101
Zoro #
G812667740
UPC #
695320107036
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
14
Housing Finish
Black
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
46 W
Finish
Black
Description
Add personality to your living room with this Flute 14 Light Chandelier in black finish. A rectangular canopy holds 14 chime-like bulbs that are compact and customizable. Adjust the height to create a symmetrical or asymmetrical display of light. The tip of each vertical bar gleams a mellow light perfect for creating a relaxing and inviting ambiance in your living space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.