Franca 8 Light Drum Shade Chandelier With Chrome Finish

  • Mfr # 5523P22C (Black)

  • Zoro # G812669157


product price: $708.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5523P22C (Black)
Zoro #
G812669157
UPC #
695320016864
Country of Origin
China

Dimensions

Length
24 in
Diameter
22 in

Details

Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Black
Color
Black
Material
Metal
Voltage
120V
Installation Location
Indoor

Description

Bling it on! The Franca 8 Light Chandelier features clear glass drops that offer undeniable brilliance. Crystal droplets are held in place by a 22 inch drum shade, in off white or black, connected to an adjustable chrome rod with chrome canopy. This large drum shade chandelier is a glamorous choice for modern homes in need of a sparkling update.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.