
Franca 8 Light Drum Shade Chandelier With Chrome Finish
Mfr # 5523P22C (Off White)
Zoro # G212668941
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Off White
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5523P22C (Off White)
Zoro #
G212668941
UPC #
695320017571
Country of Origin
China
Dimensions
Diameter
22 in
Length
24 in
Details
Fixture Type
Drum Shade Chandelier
Lamp Quantity
8
Housing Finish
Off White
Lamp Type
G9
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
40 W
Finish
Off White
Voltage
120V
Material
Metal
Color
Off White
Installation Location
Indoor
Description
Bling it on! The Franca 8 Light Chandelier features clear glass drops that offer undeniable brilliance. Crystal droplets are held in place by a 22 inch drum shade, in off white or black, connected to an adjustable chrome rod with chrome canopy. This large drum shade chandelier is a glamorous choice for modern homes in need of a sparkling update.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful off white finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.